Zoro Homepage

Premium Bopp Splice And Seam Tape, 48Mmx

  • Mfr # AC778

  • Zoro # G2825418


product price: $8.79
/ea
Sold in multiples of 36 for $316.44

Key Features

Tape Color Family
Metalized
Material
Metalized BOPP
Tensile Strength
26 lb/in
Duct Tape Length
54.8"
Duct Tape Thickness
2.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC778
Zoro #
G2825418
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
54.8"
Duct Tape Thickness
2.2"
Duct Tape Width
1.89"
Thickness
2.2
Diameter
4.27
Length
4.27
Width
2
Tape Core Diameter
4.27"

Details

Item
Cloth/Duct Tape
Tape Color Family
Metalized
Material
Metalized BOPP
Tensile Strength
26 lb/in
Duct Tape Adhesive
Acrylic
Color
METALIZED
Standards
Tested in accordance to UL-723/ASTM E-84
Adhesive
Acrylic
Tape Elongation
170

Description

Premium Bopp Splice And Seam Tape,48Mmx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.