Zoro Homepage

Premium Duct Tape, 14 Mil, 48Mmx54.8M

  • Mfr # AC50

  • Zoro # G2830013


product price: $22.55
/ea
Sold in multiples of 240 for $5,412.00

Key Features

Tape Color Family
Olive
Material
PE Film
Tensile Strength
42 lb/in
Duct Tape Thickness
14"
Duct Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC50
Zoro #
G2830013
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
14"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Tape Core Diameter
6.89"
Length
6.88
Width
2
Thickness
14
Diameter
6.89

Details

Item
Cloth/Duct Tape
Tape Color Family
Olive
Material
PE Film
Tensile Strength
42 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
OLIVE
Adhesive
Natural Rubber/Resin
Standards
Meets HUD, BOCA, and L.A. County codes. Tested in accordance with UL-723. ASTM D5486, Type IV PPP-T-60, Type IV, Class 1 Ford Motor ESB M3G58-A
Tape Elongation
21

Description

Premium Duct Tape,14 Mil,48Mmx54.8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.