Zoro Homepage

Premium Grade Duct Tape, 12 Mil, 48Mmx54

  • Mfr # AC47COLORS

  • Zoro # G2825996


product price: $10.99
/ea
Sold in multiples of 648 for $7,121.52

Key Features

Tape Color Family
Red
Material
PE Film
Tensile Strength
45 lb/in
Duct Tape Length
54.8"
Duct Tape Thickness
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC47COLORS
Zoro #
G2825996
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
54.8"
Duct Tape Thickness
12"
Duct Tape Width
1.89"
Tape Core Diameter
6.6"
Thickness
12
Length
6.5
Diameter
6.6
Width
2

Details

Item
Cloth/Duct Tape
Tape Color Family
Red
Material
PE Film
Tensile Strength
45 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
RED
Standards
Tested in accordance with UL-723.
Adhesive
Natural Rubber/Resin
Tape Elongation
20

Description

Premium Grade Duct Tape,12 Mil,48Mmx54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.