Zoro Homepage

Preservation Tape, 72Mmx33M

  • Mfr # PE8

  • Zoro # G2828805


product price: $17.19
/ea
Sold in multiples of 16 for $275.04

Key Features

Tape Backing Material
Polyethylene (PE) Film
Tape Length
33"
Tape Adhesive
Synthetic Rubber
Tape Thickness
9"
Tape Tensile Strength
18 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE8
Zoro #
G2828805
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2.83"
Tape Length
33"
Tape Thickness
9"
Tape Core Diameter
4.96"
Width
3
Height
4.96"

Details

Item
Pe Tape
Tape Backing Material
Polyethylene (PE) Film
Tape Adhesive
Synthetic Rubber
Tape Tensile Strength
18 lb/in
Tape Color
White
Material
Polyethylene (PE) Film
Tape Elongation
100

Description

Preservation Tape,72Mmx33M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.