Pressure Sensitive Paper Tape, 1.89" W x 54.8" L, 7.3 mil Thick, White, 24 PK
Mfr # 72227
Zoro # G0631499
product price: $319.99
/pk 24, $13.33/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
54.8"
Tape Width
1.89"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72227
Zoro #
G0631499
UPC #
50077922722278
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
1.89"
Tape Thickness
7.3 mil
Tape Core Diameter
3 in
Details
Item
Pressure Sensitive Paper Tape
Tape Color
White
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Clean Removal Time
Not Rated
Tape Backing Material
Kraft Paper
Min. Tape Performance Temp.
Not Rated
Series
546
Tape Adhesive Strength
60 oz/in
Tape Tensile Strength
48 lb/in
Max. Tape Performance Temp.
Not Rated
Tape Shape
Continuous Roll
Type
Paper Flatback Tape
Number of Adhesive Sides
1
Green Environmental Attribute
Plastic-Free Packaging Product
Tape Application
Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
White, Tape Adhesive Rubber, Tape Tensile Strength 48 lb/in, Tape Thickness 7.3 mil, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Pressure Sensitive Paper Tape, Series 546, Tape Adhesive Strength 60 oz/in, Tape Backing Material Kraft Paper, Tape Core Diameter 3 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.