Ps1 Blu 3X60Yd Perf, Pk16, 3" W x 60" L, Blue, Natural Rubber / Resin Adhesive, 16 PK
Mfr # PS1...7
Zoro # G1569191
product price: $731.99
/pk 16, $45.75/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
60"
Tape Width
3"
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS1...7
Zoro #
G1569191
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
3"
Details
Item
Ps1 Blu 3X60Yd Perf,Pk16
Tape Color
Blue
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
4
Type
Paper Flatback Tape
Standards
Boeing BAC D6-1816
Number of Adhesive Sides
1
Tape Application
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Ps1 Blu 3X60Yd Perf,Pk16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.