Ps1 Blu 96Mmx54.8M Perf, Pk12, 3.78" W x 54.8" L, Blue, Natural Rubber / Resin Adhesive, 12 PK
Mfr # PS1
Zoro # G8633132
product price: $667.99
/pk 12, $55.67/ea
Sold in multiples of 7 for $4,675.93
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
54.8"
Tape Width
3.78"
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS1
Zoro #
G8633132
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
3.78"
Details
Item
Ps1 Blu 96Mmx54.8M Perf,Pk12
Tape Color
Blue
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
4
Type
Paper Flatback Tape
Standards
Boeing BAC D6-1816
Tape Application
Description
Ps1 Blu 96Mmx54.8M Perf,Pk12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.