Ps8 Nat 1X60Yd Perf-Perf 36, 1" W x 60" L, Natural, Solvent Acrylic Adhesive, 36 PK
Mfr # PS8
Zoro # G8633622
product price: $574.99
/pk 36, $15.97/ea
Sold in multiples of 10 for $5,749.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
60"
Tape Width
1"
Material
Kraft Flatback
Tape Adhesive
Solvent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS8
Zoro #
G8633622
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
1"
Details
Item
Ps8 Nat 1X60Yd Perf-Perf 36
Tape Color
Natural
Material
Kraft Flatback
Tape Adhesive
Solvent Acrylic
Tape Elongation
4
Type
Paper Flatback Tape
Standards
ASTM D5486 Type V
Tape Application
For splicing of light floor covering and similar materials during manufacturing. Also for leasing / beaming synthetic fibers.
Description
Ps8 Nat 1X60Yd Perf-Perf 36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.