Pt7 Blu 24Mmx55M Ipg, Pk36, 0.94" W x 55" L, Blue, Acrylic Adhesive, 36 PK
Mfr # PT7...3
Zoro # G1569261
product price:Â $171.99
/pk 36, $4.78/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
55"
Tape Width
0.94"
Material
Coarse Crepe Paper
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT7...3
Zoro #
G1569261
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
55"
Tape Width
0.94"
Tape Core Diameter
4.62"
Diameter
4.62
Tape Thickness
5.8 mil
Details
Item
Pt7 Blu 24Mmx55M Ipg,Pk36
Tape Color
Blue
Material
Coarse Crepe Paper
Tape Adhesive
Acrylic
Tape Elongation
8
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
For interior masking wherever tape (adhesive) will be exposed to sunlight. Compatible with polyurethane coated surfaces, wall-paper, new, or freshly painted wallboard. Not recommended for use on lacquer coated surfaces or un-finished wood.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Pt7 Blu 24Mmx55M Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.