Pt7 Blu 72Mmx55M Ipg, Pk16, 2.83" W x 55" L, Blue, Acrylic Adhesive, 16 PK
Mfr # PT7
Zoro # G8633385
product price:Â $217.99
/pk 16, $13.62/ea
Sold in multiples of 10 for $2,179.90
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
55"
Tape Width
2.83"
Material
Coarse Crepe Paper
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT7
Zoro #
G8633385
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
55"
Tape Width
2.83"
Tape Core Diameter
4.62"
Diameter
4.62
Details
Item
Pt7 Blu 72Mmx55M Ipg,Pk16
Tape Color
Blue
Material
Coarse Crepe Paper
Tape Adhesive
Acrylic
Tape Elongation
8
Type
Paper Masking Tape
Tape Application
For interior masking wherever tape (adhesive) will be exposed to sunlight. Compatible with polyurethane coated surfaces, wall-paper, new, or freshly painted wallboard. Not recommended for use on lacquer coated surfaces or un-finished wood.
Description
Pt7 Blu 72Mmx55M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.