Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RESALE FLAG, BLU, 2.5InX3.5InX21In, PK10

  • Mfr # 900-BLPK

  • Zoro # G3137989


product price: $12.35
/pk 10, $1.23/ea

Key Features

Material
PVC
Length
21
Weight
2.2 lbs.
Application
For surveying: mark and identify boundaries and property lines.
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-BLPK
Zoro #
G3137989
UPC #
-
Country of Origin
China

Dimensions

Length
21
Width
3.5
Overall Length
21"
Thickness
3.2"

Details

Item
Ancillary Products
Material
PVC
Weight
2.2 lbs.
Application
For surveying: mark and identify boundaries and property lines.
Legend
Blank
Flag Color
Blue
Color
Blue

Description

Marking Flag, Flag Color Blue, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Staff Height 21 in, Staff Material Wire, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.