Zoro Homepage

Rg22 Nat 24Mmx55M Perf, Pk36

  • Mfr # RG22..31

  • Zoro # G1569340


product price: $456.99
/pk 36, $12.69/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.42 mil (0.036 mm) Polyester Film
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
7"
Tape Width
0.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG22..31
Zoro #
G1569340
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7"
Tape Width
0.94"
Tape Length
55"
Tape Core Diameter
3 in
Length
55m
Thickness
7
Width
1

Description

Tan, Tape Adhesive Rubber, Tape Tensile Strength 253 lb-in, Tape Thickness 7.0 mil, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Series RG22, Tape Adhesive Strength 46 oz/in, Tape Backing Material Polyester, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.