Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rg22 Nat 36Mmx55M Perf, Pk24

  • Mfr # RG22..29

  • Zoro # G1569331


product price: $440.99
/pk 24, $18.37/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.42 mil (0.036 mm) Polyester Film
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
7"
Tape Width
1.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG22..29
Zoro #
G1569331
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7"
Tape Width
1.42"
Tape Length
55"
Tape Core Diameter
3 in
Thickness
7
Length
55m
Width
1

Details

Item
Filament Tape
Tape Backing Material
1.42 mil (0.036 mm) Polyester Film
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
253 lb/in
Series
RG22
Tape Adhesive Strength
46 oz/in
Tape Elongation
4
Material
1.42 mil (0.036 mm) Polyester Film
Tensile Strength
253
Shape
Continuous Roll
Color
NATURAL
Adhesion Strength
46 oz./in.
Features
High Tensile Strength; High Adhesion; Stain Resistant and Will Not Impart an Odor or Taste
Adhesive
Natural Rubber/Resin

Description

Tan, Tape Adhesive Rubber, Tape Tensile Strength 253 lb-in, Tape Thickness 7.0 mil, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Series RG22, Tape Adhesive Strength 46 oz/in, Tape Backing Material Polyester, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.