Zoro Homepage

SHEATHING RED 48MMX50M IP-IP24, PK24

  • Mfr # 85561

  • Zoro # G1571580


product price: $293.99
/pk 24, $12.25/ea
Free Shipping & Returns

Key Features

Tape Color Family
Red
Imperial Tape Length
54.6 yd
Material
1.6 mil (40µm) BOPP
Metric Tape Length
50 m
Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85561
Zoro #
G1571580
UPC #
-
Country of Origin
Canada

Dimensions

Imperial Tape Length
54.6 yd
Metric Tape Length
50 m
Metric Tape Width
48 mm
Duct Tape Length
50"
Duct Tape Thickness
3"
Duct Tape Width
1.89"
Width
2
Thickness
3

Details

Item
Sheathing
Tape Color Family
Red
Material
1.6 mil (40µm) BOPP
Tensile Strength
30 lb/in
Duct Tape Adhesive
Solvent Cast Acrylic
Color
RED
Tape Adhesive Material
Acrylic
Tape Elongation
120
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging)
Adhesive
Solvent Cast Acrylic
Number of Adhesive Sides
1

Description

Sheathing Red 48Mmx50M Ip,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.