Zoro Homepage

Sheathing Wht 48Mmx50M Ip, Pk24

  • Mfr # 85518

  • Zoro # G1571571


product price: $302.99
/pk 24, $12.62/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Imperial Tape Length
54.6 yd
Imperial Tape Width
1.88"
Material
1.6 mil (40µm) BOPP
Metric Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85518
Zoro #
G1571571
UPC #
-
Country of Origin
Canada

Dimensions

Imperial Tape Length
54.6 yd
Imperial Tape Width
1.88"
Metric Tape Length
50 m
Metric Tape Width
48 mm
Duct Tape Thickness
3"
Duct Tape Length
50"
Duct Tape Width
1.89"
Width
2
Thickness
3

Details

Item
Sheathing
Tape Color Family
White
Material
1.6 mil (40µm) BOPP
Tensile Strength
30 lb/in
Duct Tape Adhesive
Solvent Cast Acrylic
Color
WHITE
Tape Adhesive Material
acrylic
Standards
PPP-T-42C, Type I, UU-T-106, Type I, C.I.D. A-A-883, Type I
Tape Elongation
120
Adhesive
Solvent Cast Acrylic
Number of Adhesive Sides
1

Description

Sheathing Wht 48Mmx50M Ip,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.