Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Dc Upvc Acrylic, Mustard Liner

  • Mfr # Y2560

  • Zoro # G3311186


product price: $15.69
/ea
Sold in multiples of 48 for $753.12

Key Features

Tape Color
White
Tape Backing Material
2 mil (50.8ยต) UPVC
Tape Adhesive
Solvent Acrylic
Overall Height
6.25
Overall Length
55.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2560
Zoro #
G3311186
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6.25
Overall Length
55.0
Height
6.25
Length
6.25
Tape Core Diameter
6.25"
Tape Length
55"
Tape Width
0.94"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
2 mil (50.8ยต) UPVC
Tape Adhesive
Solvent Acrylic
Application
Fastening of nameplates, trophy, luggage tags, wooden trim, signs, etc. Fastening of decorative trims (e.g. PVC profile, stainless steel and plastic parts) and any application that requires the joining of two surfaces.
Tape Elongation
150 (MD) / 120 (CD)

Description

Specialty Dc Upvc Acrylic,Mustard Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.