Shop INTERTAPE
See all product information
Create Account
Specialty UV-Resistant Masking Tape, 54.8 m L x 18 mm W, 5.5 mil Thick, PT14 Series
- Mfr # 99487
- Zoro # G516312175
product price:Â
$
7.59
/ea
Sold in multiples of 48 for
$364.32
Key Features
Tape Color
Blue
Tape Length
54.8 M
Tape Width
18 mm
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99487
- Zoro #
- G516312175
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Blue
- Material
- Fine Crepe Paper
- Tape Adhesive
- Synthetic Rubber
- Tape Elongation
- 11%
- Tape Adhesive Strength
- 26 in-oz Steel
- Standards
- ASTM Specified
- Type
- Specialty UV-Resistant
- Tape Tensile Strength
- 23 in-lb
- Series
- PT14
Dimensions
- Tape Length
- 54.8 M
- Tape Width
- 18 mm
- Tape Thickness
- 5.5 mil
Description
ipg Intertape masking tape specialty UV-resistant, series: PT14, 54.8 m length, 18 mm width, 5.5 mm thickness, blue, synthetic rubber adhesive, fine crepe paper backing, 26 in-oz steel adhesion strength, 23 in-lb tensile strength, removability: 14 days clean removal, specifications met: ASTM specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.