Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ss Bag Sealer w/Bag Trimmer 10

  • Mfr # DISPCST

  • Zoro # G3311210


product price: $42.39
/ea

Key Features

Application
Ideal for shipping, packaging, sealing bags, bonding substrates or dispensing labels.
Width
0.35
Overall Width
0.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPCST
Zoro #
G3311210
UPC #
-
Country of Origin
China

Dimensions

Width
0.35
Overall Width
0.35"

Details

Item
Hand And Desk Dispensers
Color
Silver
Application
Ideal for shipping, packaging, sealing bags, bonding substrates or dispensing labels.

Description

Ss Bag Sealer w/Bag Trimmer 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.