Zoro Homepage

STENCIL BT100-40 30InX10YD, PK56

  • Mfr # 86073

  • Zoro # G1571696


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.49"
Material
Rubber
Color
Cream
Adhesive
Medium Tack / Rubber
Tape Elongation
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86073
Zoro #
G1571696
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.49"
Thickness
46"
Length
10"
Width
30
Diameter
5.49"
Overall Width
30"

Details

Item
Stencil
Material
Rubber
Color
Cream
Adhesive
Medium Tack / Rubber
Tape Elongation
400
Tensile Strength
5.5 lb/in of width
Number of Adhesive Sides
1
Tape Application
For masking of surfaces PMB Blast Tape dry (strip paint removal) or other shot-peen processes (aerospace, industrial, automotive, etc.). Prevents small particles of blast media and other foreign debris from infiltrating and damaging sensitive surfaces, components and control systems.
Self-Adhesive
Medium Tack / Rubber

Description

Tape Adhesive Format Single-Sided, Bt100-40 30X10Yd Plan,Pk1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.