Storage Tape, Tan 1.85 mil 48mmx50m, PK16, 1.89" W x 50" L, 1.85" Thick, Tan
Mfr # 300
Zoro # G7639838
product price:Â $62.69
/pk 16, $3.92/eaKey Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
50"
Tape Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300
Zoro #
G7639838
UPC #
00077922761944
Country of Origin
United States
Dimensions
Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
50"
Tape Core Diameter
3.92"
Width
2
Length
3.91
Thickness
1.85
Diameter
3.92
Height
3.92"
Details
Item
Storage Tape,Tan 1.85 mil 48mmx50m,PK16
Tape Adhesive
Emulsion Acrylic
Tape Color
Tan
Tape Application
Light to medium weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
Color
TAN
Type
Acrylic Carton Sealing Tape
Performance Temp.
-30 Degrees to 200 Degrees F
Shape
Continuous Roll
Material
1.0 mils (0.025 )
Tape Elongation
80
Tensile Strength
23
Tape Tensile Strength
23 lb/in
Adhesive
Emulsion Acrylic
Tape Paper Weight
0.28 lbs.
Description
Storage Tape,Tan 1.85 mil 48mmx50m,PK16, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.