Tape, 0.47" W x 54.8" L, Black, Synthetic Rubber/Resin Adhesive, 72 PK

  • Mfr # PF3

  • Zoro # G8633771


product price:  $214.99
/pk 72, $2.99/ea
Sold in multiples of 2 for $429.98
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Length
54.8"
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
0.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF3
Zoro #
G8633771
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.47"

Details

Item
Tape
Tape Color
Black
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
0.07
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding. Can be used for temporary harness wrapping.
Type
Paper Masking Tape

Description

Tape, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.