Tape, 0.47" W x 54.8" L, Natural, Natural/Synthetic Rubber Adhesive, 72 PK

  • Mfr # 519

  • Zoro # G8633893


product price:  $156.99
/pk 72, $2.18/ea
Sold in multiples of 5 for $784.95
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Length
54.8"
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
519
Zoro #
G8633893
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.47"
Tape Core Diameter
5.5"
Diameter
5.5

Details

Item
Tape
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
12
Type
Paper Masking Tape
Tape Application
Interior paint masking, spray painting (air-dry) autos,boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing.

Description

Tape, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.