Tape, 0.71" W x 54.8" L, Brown, Solvent Cast Natural / Synthetic Rubber Adhesive, 48 PK

  • Mfr # 534

  • Zoro # G8633001


product price:  $175.99
/pk 48, $3.67/ea
Sold in multiples of 7 for $1,231.93
Free Shipping & Returns

Key Features

Tape Color
Brown
Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Tape Elongation
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534
Zoro #
G8633001
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.71"

Details

Item
Tape
Tape Color
Brown
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Tape Elongation
7
Tape Application
Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing
Standards
Approved as packaging tape by both U.S. Postal Service and U.P.S (United Parcel Service). / PPP-T-42C, Type II. C.I.D. A-A-883B, Type II.
Type
Paper Flatback Tape

Description

Tape, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.