Tape, 0.71" W x 54.8" L, Natural, Natural / Synthetic Rubber Adhesive, 48 PK

  • Mfr # 538

  • Zoro # G8634225


product price:  $185.99
/pk 48, $3.87/ea
Sold in multiples of 7 for $1,301.93
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538
Zoro #
G8634225
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.71"

Details

Item
Tape
Tape Color
Natural
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
4
Type
Paper Flatback Tape
Standards
ASTM D6123, D6123M, Type II
Tape Application
Carton sealing, military packaging, splicing, tabbing and light sandblasting.

Description

Tape, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.