Tape, 0.94" W x 54.8" L, Natural, Natural / Synthetic Rubber Adhesive, 36 PK

  • Mfr # 538

  • Zoro # G8633150


product price:  $191.99
/pk 36, $5.33/ea
Sold in multiples of 7 for $1,343.93
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538
Zoro #
G8633150
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.94"

Details

Item
Tape
Tape Color
Natural
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
4
Type
Paper Flatback Tape
Tape Application
Carton sealing, military packaging, splicing, tabbing and light sandblasting.
Standards
Approved as packaging tape by U.S. Postal Service and U.P.S. (United Postal Service). / ASTM D-5486, Type V. PPP-T-76C, Type V. / A-A-1683, Type V.

Description

Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.