Tape, 0.94" W x 54.8" L, Red, Natural / Synthetic Rubber Adhesive, 36 PK
Mfr # 546
Zoro # G8633561
product price:Â $236.99
/pk 36, $6.58/ea
Sold in multiples of 10 for $2,369.90
Free Shipping & Returns
Key Features
Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Type
Paper Flatback Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546
Zoro #
G8633561
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.94"
Details
Item
Tape
Tape Color
Red
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Type
Paper Flatback Tape
Tape Application
Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding.
Standards
ASTM D6123, D6123M, Type II
Description
Tape, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.