Tape, 1.42" W x 54.8" L, White, Natural / Synthetic Rubber Adhesive, 24 PK

  • Mfr # 546

  • Zoro # G8633394


product price:  $235.99
/pk 24, $9.83/ea
Sold in multiples of 7 for $1,651.93
Free Shipping & Returns

Key Features

Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Diameter
5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546
Zoro #
G8633394
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
1.42"
Diameter
5.4
Tape Core Diameter
5.4"

Details

Item
Tape
Tape Color
White
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Tape Application
Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding.
Type
Paper Flatback Tape

Description

Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.