Tape, 1.89" W x 54.8" L, Black, Natural / Synthetic Rubber Adhesive, 24 PK
Mfr # 546
Zoro # G8633570
product price:Â $324.99
/pk 24, $13.54/ea
Sold in multiples of 7 for $2,274.93
Free Shipping & Returns
Key Features
Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Type
Paper Flatback Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546
Zoro #
G8633570
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
1.89"
Details
Item
Tape
Tape Color
Black
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Type
Paper Flatback Tape
Tape Application
Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding.
Description
Tape, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.