Zoro Homepage

Tape, 197 Black 24mmX55M, PK72

  • Mfr # 197

  • Zoro # G8631881


product price: $177.99
/pk 72, $2.47/ea
Sold in multiples of 10 for $1,779.90
Free Shipping & Returns

Key Features

Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.7"
Tape Width
0.94"
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197
Zoro #
G8631881
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.7"
Tape Width
0.94"
Tape Length
55"
Thickness
2.7
Outside Length
55
Width
1
Outside Width
0.94

Details

Item
Filament Tape
Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Black
Tape Tensile Strength
94 lb/in
Tape Elongation
28
Tensile Strength
94
Adhesive
Synthetic Rubber/Resin
Application
General strapping, light bundling, unitizing, and palletizing.
Material
2.0 mil (50µ) MOPP Film
Color
BLACK

Description

Tape, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.