Zoro Homepage

Tape, 197 White 24mmX55M, PK72

  • Mfr # 197

  • Zoro # G8631811


product price: $177.99
/pk 72, $2.47/ea
Sold in multiples of 10 for $1,779.90
Free Shipping & Returns

Key Features

Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.7"
Tape Width
0.94"
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197
Zoro #
G8631811
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.7"
Tape Width
0.94"
Tape Length
55"
Tape Core Diameter
4.05"
Height
4.05
Width
1
Overall Height (In.)
4.05
Thickness
2.7
Outside Length
55
Length
4.04
Outside Width
0.94
Diameter
4.05

Details

Item
Filament Tape
Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
White
Tape Tensile Strength
94 lb/in
Tape Elongation
28
Adhesive
Synthetic Rubber/Resin
Application
General strapping, light bundling, unitizing, and palletizing.
Color
WHITE
Tensile Strength
94
Material
2.0 mil (50µ) MOPP Film

Description

Tape, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.