Tape, 2.83" W x 54.8" L, Natural, Natural Rubber Adhesive, 16 PK
Mfr # MP
Zoro # G8633412
product price: $299.99
/pk 16, $18.75/eaSold in multiples of 10 for $2,999.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
2.83"
Material
Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP
Zoro #
G8633412
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
2.83"
Tape Core Diameter
5.18"
Diameter
5.18
Details
Item
Tape
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
0.08
Type
Paper Masking Tape
Tape Application
Spray painting primarily aftermarket autos, boats, etc., wooden window manufacturing (temporary bonding), some PCB (printed circuit board) manufacturing, and any critical masking application requiring higher temperature resistance versus most general purpose masking tapes.
Description
Tape, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.