Tape, 2.83" W x 54.8" L, Red, Natural / Synthetic Rubber Adhesive, 16 PK

  • Mfr # 546

  • Zoro # G8633780


product price:  $315.99
/pk 16, $19.75/ea
Sold in multiples of 7 for $2,211.93
Free Shipping & Returns

Key Features

Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Standards
Tested in accordance with UL-723.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546
Zoro #
G8633780
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
2.83"
Diameter
5.39
Tape Core Diameter
5.39"

Details

Item
Tape
Tape Color
Red
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Standards
Tested in accordance with UL-723.
Tape Application
Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding.
Type
Paper Flatback Tape

Description

Tape, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.