Tape, 2.83" W x 54.8" L, Yellow, Natural / Synthetic Rubber Adhesive, 16 PK

  • Mfr # 546

  • Zoro # G8634514


product price:  $315.99
/pk 16, $19.75/ea
Sold in multiples of 7 for $2,211.93
Free Shipping & Returns

Key Features

Tape Length
54.8"
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Standards
ASTM D6123, D6123M, Type II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546
Zoro #
G8634514
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
2.83"

Details

Item
Tape
Tape Color
Yellow
Material
Kraft Flatback
Tape Adhesive
Natural / Synthetic Rubber
Tape Elongation
3
Standards
ASTM D6123, D6123M, Type II
Tape Application
Designed for packaging, bag locking, marking bins and shelves, decorative edging and color coding.
Type
Paper Flatback Tape

Description

Tape, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.