Tape, 48 mm W x 54.8" L, 7.5 mil Thick, Brown, Solvent Cast Natural / Synthetic Rubber Adhesive
Mfr # 534
Zoro # G9887484
product price:Â $227.99
/pk 24, $9.50/ea
Free Shipping & Returns
Key Features
Tape Color
Brown
Tape Length
54.8"
Tape Width
48 mm
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534
Zoro #
G9887484
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
48 mm
Tape Thickness
7.5 mil
Tape Core Diameter
5.44"
Diameter
5.44
Details
Item
Tape
Tape Color
Brown
Material
Kraft Flatback
Tape Adhesive
Solvent Cast Natural / Synthetic Rubber
Tape Elongation
7
Duct Tape Adhesive
Rubber
Tape Backing Material
Kraft Paper
Tape Tensile Strength
40 lb-in
Tape Shape
Continuous Roll
Series
534
Standards
Approved as packaging tape by both U.S. Postal Service and U.P.S (United Parcel Service). / PPP-T-42C, Type II. C.I.D. A-A-883B, Type II.
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
30 Degrees F
Clean Removal Time
Not Rated
Tape Adhesive Strength
68 oz/in
Tape Application
Carton sealing, packaging, silk screening, picture framing, beaming/leasing, splicing, and tabbing
Type
Paper Flatback Tape
Number of Adhesive Sides
1
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Adhesion to Steel 68 oz/in, Clean Removal Time Not Rated, Imperial Tape Length 59 15/16 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series 534, Tape Adhesive Material Rubber, Tape Backing Material Kraft Paper, Tape Adhesive Format Single-Sided, Standards CID A-A-883B, Type II, PPP T-42C, Type II, Tape Backing Construction Paper, Tape Color Brown, Tape Tensile Strength 40 lb/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.