Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, 592 Nat 36mmX32.9M, PK24

  • Mfr # 592

  • Zoro # G8631793


product price: $260.99
/pk 24, $10.87/ea
Sold in multiples of 5 for $1,304.95
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Tensile Strength
23 lb/in
Tape Length
32.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592
Zoro #
G8631793
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
32.9"
Tape Width
1.42"
Outside Length
32.9

Details

Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Tensile Strength
23 lb/in
Application
Photograph mounting, carpet installation, steel-rule die (make ready), textile manufacturing (twister room), printing industry, and any application that requires the joining of two surfaces.
Tape Elongation
8.5

Description

Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.