Zoro Homepage

Tape, 597 Nat 18mmX32.9M, PK48

  • Mfr # 597

  • Zoro # G8631559


product price: $394.99
/pk 48, $8.23/ea
Sold in multiples of 5 for $1,974.95
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
Vinyl (PVC) film
Tape Adhesive
Natural Rubber/resin
Tape Tensile Strength
11.5 lb/in
Application
Mounting novelties and promotional items, sign positioning, splicing, carpet tape (hold-down and position), mirror manufacturing, engravers (temporary holding), insulation (holding for metal building construction), and any application that requires the joining of two surfaces.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597
Zoro #
G8631559
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.71"
Tape Length
32.9"
Outside Length
32.9

Details

Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Vinyl (PVC) film
Tape Adhesive
Natural Rubber/resin
Tape Tensile Strength
11.5 lb/in
Application
Mounting novelties and promotional items, sign positioning, splicing, carpet tape (hold-down and position), mirror manufacturing, engravers (temporary holding), insulation (holding for metal building construction), and any application that requires the joining of two surfaces.
Tape Elongation
82

Description

Tape, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.