Tape, 6120 Blue 19mmX66M-Plan, PK48
Mfr # 6120
Zoro # G9887055
product price: $596.99
/pk 48, $12.44/eaSold in multiples of 5 for $2,984.95
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Tensile Strength
22 lb/in
Color
BLUE
Width
1
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6120
Zoro #
G9887055
UPC #
-
Country of Origin
United States
Dimensions
Width
1
Details
Tape Color
Blue
Item
Platers Tape Bl 15-66X19-99,Pk48
Tape Tensile Strength
22 lb/in
Color
BLUE
Material
Polyester
Tape Application
Used for high temperature masking as in powder coatings and PCB protective masking during various phases of printed circuit board (PCB) production. Also excellent for splicing operations requiring silicone adhesive
Duct Tape Type
Electrical
Description
Platers Tape Bl 15-66X19-99,Pk48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.