Zoro Homepage

Tape, 6120 Blue 76.2mmX66M-PLN, PK12

  • Mfr # 6120

  • Zoro # G9886994


product price: $570.99
/pk 12, $47.58/ea
Sold in multiples of 5 for $2,854.95
Free Shipping & Returns

Key Features

Tape Color
Blue
Tape Tensile Strength
22 lb/in
Color
BLUE
Width
3
Tape Backing Material
Polyester (PET) film backing with a silicone adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120
Zoro #
G9886994
UPC #
-
Country of Origin
United States

Dimensions

Width
3

Details

Tape Color
Blue
Item
Polyester High Temperature Masking Tape
Tape Tensile Strength
22 lb/in
Color
BLUE
Tape Backing Material
Polyester (PET) film backing with a silicone adhesive
Tape Application
Used for high temperature masking as in powder coatings and PCB protective masking during various phases of printed circuit board (PCB) production. Also excellent for splicing operations requiring silicone adhesive
Material
Polyester
Duct Tape Type
Electrical

Description

Platers Tape Bl 15-66X76.2-99,Pk12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.