Zoro Homepage

Tape, 6215 Green 19mmX66M-Plan, PK48

  • Mfr # 6215

  • Zoro # G9887019


product price: $569.99
/pk 48, $11.87/ea
Sold in multiples of 5 for $2,849.95
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Tensile Strength
50 lb/in
Color
GREEN
Width
1
Tape Backing Material
Polyester (PET) film backing with a silicone adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6215
Zoro #
G9887019
UPC #
-
Country of Origin
United States

Dimensions

Width
1
Tape Core Diameter
4.43"

Details

Tape Color
Green
Item
Polyester High Temperature Masking Tape
Tape Tensile Strength
50 lb/in
Color
GREEN
Tape Backing Material
Polyester (PET) film backing with a silicone adhesive
Tape Application
Use for high temperature masking as in powder coatings and PCB protective masking. Also excellent for splicing operations requiring silicone adhesive.
Material
Polyester

Description

Platers Tape Gn 13-66X19-99,Pk48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.