Tape, 6215 Green 25.4mmX66M-PLN, PK36
Mfr # 6215
Zoro # G9886933
product price: $524.99
/pk 36, $14.58/eaSold in multiples of 5 for $2,624.95
Free Shipping & Returns
Key Features
Tape Color
Green
Series
6215
Tape Tensile Strength
50 lb/in
Color
GREEN
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6215
Zoro #
G9886933
UPC #
-
Country of Origin
United States
Dimensions
Width
1
Tape Core Diameter
4.43"
Details
Tape Color
Green
Series
6215
Item
Polyester High Temperature Masking Tape
Tape Tensile Strength
50 lb/in
Color
GREEN
Material
Polyester
Tape Backing Material
Polyester (PET) film backing with a silicone adhesive
Tape Application
Use for high temperature masking as in powder coatings and PCB protective masking. Also excellent for splicing operations requiring silicone adhesive.
Description
Platers Tape Gn 13-66X25.4-99,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.