Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, 745 Nat 4"X60 yd. Plan-Plan, PK12

  • Mfr # 745

  • Zoro # G8645452


product price: $728.99
/pk 12, $60.75/ea
Sold in multiples of 7 for $5,102.93
Free Shipping & Returns

Key Features

Tape Backing Material
0.6 mil 15 Polyester
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
7.3"
Tape Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745
Zoro #
G8645452
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.3"
Tape Width
4"
Tape Length
60"
Tape Core Diameter
3 in
Width
4
Thickness
7.3

Details

Item
Filament Tape
Tape Backing Material
0.6 mil 15 Polyester
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
30 Degrees F
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
90 lb/in
Series
745
Tape Adhesive Strength
75 oz/in
Tape Elongation
3.5
Color
NATURAL
Material
0.6 mil 15 Polyester
Adhesive
Synthetic Rubber/Resin

Description

Filament Tape, Series 745, Tape Thickness 7.30 mil, Tape Tensile Strength 90 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 75 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.