Zoro Homepage

Tape, AFT450G Gray 48mmX33M PL-IP, PK6

  • Mfr # AFT450G

  • Zoro # G9887983


product price: $856.99
/pk 6, $142.83/ea
Free Shipping & Returns

Key Features

Tape Color
Grey
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Length
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT450G
Zoro #
G9887983
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.89"
Tape Length
33"

Details

Item
Double-Coated Tape
Tape Color
Grey
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic

Description

Tape, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.