Zoro Homepage

Tape, AFT450W White 12mmX33M PL-IP, PK18

  • Mfr # AFT450W

  • Zoro # G9887938


product price: $606.99
/pk 18, $33.72/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Length
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT450W
Zoro #
G9887938
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
33"
Tape Width
0.47"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic

Description

Tape, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.