Tape, ALF300 SLV 1.5"X60 yd. IP-IP, PK24

  • Mfr # ALF300

  • Zoro # G9887789


product price: $973.99
/pk 24, $40.58/ea
Free Shipping & Returns

Key Features

Length
60"
Tape Thickness
4.7"
Tape Adhesive Material
Acrylic
Tape Elongation
7.5
Diameter
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALF300
Zoro #
G9887789
UPC #
-
Country of Origin
United States

Dimensions

Length
60"
Width
1.5"
Tape Thickness
4.7"
Diameter
5

Details

Item
Foil Tape
Tape Adhesive Material
Acrylic
Tape Elongation
7.5
Standards
BAC D6-34501, Rev. H, SAE-AMS-T-23397B. UL-723.
Weight
1.2 lbs.

Description

Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.