Zoro Homepage

Tape, APL100 Nat 72mmX55M, PK16

  • Mfr # APL100

  • Zoro # G8645915


product price: $238.99
/pk 16, $14.94/ea
Sold in multiples of 10 for $2,389.90
Free Shipping & Returns

Key Features

Tape Backing Material
1.6 mil (40µ) BOPP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
5.6"
Tape Width
2.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL100
Zoro #
G8645915
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.6"
Tape Width
2.83"
Tape Length
55"
Tape Core Diameter
5"
Thickness
5.6
Width
3
Length
5.0

Details

Item
Filament Tape
Tape Backing Material
1.6 mil (40µ) BOPP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
-25 Degrees F
Max. Tape Performance Temp.
140 Degrees F
Tape Tensile Strength
100 lb/in
Series
APL100
Tape Adhesive Strength
85 oz/in
Tape Elongation
4
Tensile Strength
100
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressuresensitive adhesives and tapes for ‘indirect contact’ food packaging).
Color
NATURAL
Adhesive
Synthetic Rubber/Resin
Material
1.6 mil (40µ) BOPP Film

Description

Filament Tape, Series APL100, Tape Thickness 1.60 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. -25 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tape Backing Material Polypropylene, Standards Federal Food, Drug and Cosmetic Act, CFR 21,B, 175.105, Tape Adhesive Rubber, Tape Adhesive Strength 85 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.