Zoro Homepage

Tape, ATA400 Clear 48mmX55M, PK24

  • Mfr # ATA400

  • Zoro # G9888288


product price: $679.99
/pk 24, $28.33/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Application
Tape Backing Material
Kraft Paper
Tape Adhesive
Solvent Acrylic - Glass filled
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATA400
Zoro #
G9888288
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.89"
Tape Length
55"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Application
Tape Backing Material
Kraft Paper
Tape Adhesive
Solvent Acrylic - Glass filled
Standards

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.