Zoro Homepage

Tape, ATG500 Clear 12mmX16.5M PL-PL, PK72

  • Mfr # ATG500

  • Zoro # G9887676


product price: $288.99
/pk 72, $4.01/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding.
Tape Backing Material
Kraft Paper
Tape Adhesive
Glass Stabilized Modified Acrylic Adhesive
Tape Length
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATG500
Zoro #
G9887676
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
16.5"
Tape Width
0.47"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding.
Tape Backing Material
Kraft Paper
Tape Adhesive
Glass Stabilized Modified Acrylic Adhesive
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.