Tape, BT100-40 4"X10 yd., PK8
Mfr # BT100
Zoro # G9887615
product price: $482.99
/pk 8, $60.37/eaSold in multiples of 2 for $965.98
Free Shipping & Returns
Key Features
Overall Height
5.49"
Material
Rubber
Color
Cream
Tape Elongation
400
Adhesive
Medium Tack / Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT100
Zoro #
G9887615
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.49"
Width
4
Length
10"
Diameter
5.49"
Thickness
46"
Overall Width
4"
Details
Item
Stencil
Material
Rubber
Color
Cream
Tape Elongation
400
Adhesive
Medium Tack / Rubber
Tape Application
For masking of surfaces PMB Blast Tape dry (strip paint removal) or other shot-peen processes (aerospace, industrial, automotive, etc.). Prevents small particles of blast media and other foreign debris from infiltrating and damaging sensitive surfaces, components and control systems.
Tensile Strength
5.5 lb/in of width
Self-Adhesive
Medium Tack / Rubber
Description
Bt100-40 4X10Yd Ipg,Pk8, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.