Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, DCP053A Clear 24mmX55M IP-IP, PK36

  • Mfr # DCP053A

  • Zoro # G9888157


product price: $396.99
/pk 36, $11.03/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Backing Material
0.5 mil PET film
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
16 lb/in
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP053A
Zoro #
G9888157
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.94"
Tape Length
55"
Outside Length
55

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
0.5 mil PET film
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
16 lb/in
Standards
Photographic Activity Test (PAT), per ISO 18916
Tape Elongation
125
Application
Photograph (clear mounting), nameplate mounting, assembling outdoor displays, splicing corrugated and paper, mounting plastic trim, bonding shrink film window insulation, and any application that requires the joining of two surfaces.

Description

Tape, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.