Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, DCP053A Nat 12"X55M, PK4

  • Mfr # DCP053A

  • Zoro # G8631845


product price: $712.99
/pk 4, $178.25/ea
Sold in multiples of 10 for $7,129.90
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Backing Material
0.5 mil PET film
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
16 lb/in
Outside Length
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP053A
Zoro #
G8631845
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
55
Tape Width
12"
Tape Length
55"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
0.5 mil PET film
Tape Adhesive
Solvent Acrylic
Tape Tensile Strength
16 lb/in
Tape Elongation
125
Application
Photograph (clear mounting), nameplate mounting, assembling outdoor displays, splicing corrugated and paper, mounting plastic trim, bonding shrink film window insulation, and any application that requires the joining of two surfaces.

Description

Tape, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.